Appleton - ESUM50 - 1/2" Male-Female Appleton Explosion-Proof Conduit Seal, Malleable Iron

CAD$78.05

Product code: APPESUM50

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ESUM50

 Available from Manufacturer

Details

Explosionproof Rigid/IMC Conduit Seal, Turning Radius 1.25 Inch, Trade Size 1/2 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886/E10444, CSA C22.2, Size 3 Inch L x 2.94 Inch W, Constructional Feature Explosionproof, Dust-Ignitionproof, Raintight, Used On Threaded Rigid/IMC Metal Conduit, Includes Removable Male Nipple

UPC 781381306751
UNSPSC 39121700
Material Epoxy Powder Coated Dichromate Zinc Electroplated Malleable Iron
Specification  Detailed Specifications