Appleton - ESUM75 - 3/4" ESU 25% UNILETS Fill Vertical and Horizontal Conduit Sealing Fitting

CAD$104.44

Product code: APPESUM75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ESUM75

 Available from Manufacturer

Details

Appleton ESU 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

UPC 781381306805
UNSPSC 39121311
Material Epoxy Powder Coated Dichromate Zinc Electroplated Malleable Iron
Height 0.86 in
Length 6.6 in
Width 6.5 in
Specification  Detailed Specifications