Appleton - EXGJH-112 - 1/2" Diameter 12" Appleton EXGJH Flexible Coupling, Bronze Braid

CAD$284.94

Product code: APPEXGJH112

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXGJH-112

 Available from Manufacturer

Details

Appleton EXGJH-112 UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 12 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples

UPC 781381317207
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Brass Core, Bronze Braid
Length 12 in
Specification  Detailed Specifications