Appleton - EXGJH-16 - 1/2"x6" Appleton EXGJH Flexible Coupling, Bronze Braid
Details
Appleton EXGJH-16 UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 16 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples
UPC | 781381316804 |
---|---|
UNSPSC | 39121700 |
Special Features | Explosionproof, Dust-Ignitionproof |
Certifications | UL Listed, CSA Certified |
Application(how its used) | For Use with Threaded Rigid Metal Conduit and IMC. |
Material | Brass Core, Bronze Braid |
Length | 6 in | Specification | Detailed Specifications |