Appleton - EXGJH-224 - 3/4"x24" Appleton EXGJH Flexible Coupling, Bronze Braid

CAD$560.53

Product code: APPEXGJH224

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXGJH-224

 Available from Manufacturer

Details

Appleton EXGJH-224 UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 24 IN, Radius: 12 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples

UPC 781381317900
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Brass Core, Bronze Braid
Length 24 in
Specification  Detailed Specifications