Appleton - EXGJH-26 - 3/4"x6" Appleton EXGJH Flexible Coupling, Bronze Braid

CAD$268.01

Product code: APPEXGJH26

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXGJH-26

 Available from Manufacturer

Details

Appleton EXGJH-26 UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 6 IN, Radius: 12 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, Connection: Female

UPC 781381316958
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Brass Core, Bronze Braid
Length 6 in
Specification  Detailed Specifications