Appleton - EXGJH-310 - 1"x10" Appleton EXGJH Flexible Coupling, Bronze Braid

CAD$563.08

Product code: APPEXGJH310

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXGJH-310

 Available from Manufacturer

Details

Flexible Conduit Coupling, Trade Size 1 IN, Fitting Material Natural Finished Brass, Material Natural Finished Bronze Braid, Natural Finished Brass Core, End Type (2) Male Nipple, Flex Length 10 IN, Enclosure Class I Group C D, Class II Group E F G, Class III, Approval UL 886, CSA C22.2, Includes Insulating Liner, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Used on Rigid Metal Conduit and IMC

UPC 781381318150
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Brass Core, Bronze Braid
Length 10 in
Specification  Detailed Specifications