Appleton - EXGJH-318 - 1"x18" Appleton EXGJH Flexible Coupling, Bronze Braid

CAD$772.06

Product code: APPEXGJH318

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXGJH-318

 Available from Manufacturer

Details

Appleton EXGJH-318 UNILETS Flexible Coupling, Trade Size: 1 IN, Outside Diameter: 2.06 IN, Flex Length: 18 IN, Radius: 14 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples

UPC 781381318303
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof
Certifications UL Listed, CSA Certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Brass Core, Bronze Braid
Length 18 in
Specification  Detailed Specifications