Appleton - EXJF26 - 3/4"x12.94" UNILETS® EXJF Series Flexible Fixture Hanger

CAD$381.20

Product code: APPEXJF26

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXJF26

 Available from Manufacturer

Details

Explosionproof Flexible Fixture Hanger, Constructional Feature Explosionproof, Dust Ignitionproof, Raintight, Trade Size 3/4 IN, Flex Length 6 IN, Overall Length 13.06 IN, Material Brass Inner Core, Bronze Outer Braid, Brass End Fitting, Finish Natural, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL E10444/886, CSA, Inclusion (2) Female Hub, Removable Close Nipple, Setscrew, Maximum Load 120 LBS

UPC 781381107976
Color Natural
UNSPSC 39110000
Special Features Supplied with two female hubs, each with a removable close nipple; Can be used to make male to male, female to male or female to female; Set screw with screwdriver slot allows locking of conduit; Prevents fixture stem from turning; Explosionproof, dust-Ig
Certifications Class I, Division 1 And 2, Groups A, B, C, D; Class II, Division 1 And 2, Groups E, F, G; Class III
Application(how its used) For HID, Incandescent And Fluorescent Lighting Fixtures
Material Inner Brass, Outer Bronze Braid
Diameter 1-3/4 in
Length 13.06 in
Specification  Detailed Specifications