Appleton - EXJF28 - 3/4"x14.94" UNILETS® EXJF Series Flexible Fixture Hanger

CAD$433.58

Product code: APPEXJF28

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EXJF28

 Available from Manufacturer

Details

Explosionproof Flexible Fixture Hanger, Constructional Feature Explosionproof, Dust Ignitionproof, Raintight, Trade Size 3/4 IN, Flex Length 8 IN, Overall Length 15.06 IN, Material Brass Inner Core, Bronze Outer Braid, Brass End Fitting, Finish Natural, Enclosure Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Approval UL E10444/886, CSA, Inclusion (2) Female Hub, Removable Close Nipple, Setscrew, Maximum Load 120 LBS

UPC 781381107983
Color Natural
UNSPSC 39111817
Material Inner Brass, Outer Bronze Braid
Height 1.0000
Length 15.06 in
Width 1.2000
Specification  Detailed Specifications