Appleton - EXLK-26 - 3/4"x6" Appleton EXLK Flexible Coupling, Bronze Braid
Details
Appleton EXLK-26 UNILETS Flexible Coupling, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Flex Length: 26 IN, Bending Radius: 12 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
UPC | 781381327251 |
---|---|
UNSPSC | 39121700 |
Special Features | Explosionproof, Dust-Ignitionproof |
Certifications | UL Listed, CSA Certified |
Application(how its used) | For Use with Threaded Rigid Metal Conduit and IMC. |
Material | Brass Core, Bronze Braid |
Length | 6 in | Specification | Detailed Specifications |