Appleton - EYS26 - 3/4" Crouse-Hinds Ocal® Copper-Free Condulet Sealing Male/Female Fitting Vertical Position, Gray
Details
Appleton EYS26 UNILETS EYS Series 25 PCT Fill Vertical Sealing Fitting With Removable Nipple, Size: 3/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered MNPT X Tapered FN
UPC | 781381704731 |
---|---|
Color | Gray |
UNSPSC | 39121311 |
Special Features | For preventing passage of gases, vapors or flames from one portion of conduit system to another; Required in Class I, Division 1 and 2 locations within 18 IN of enclosures containing apparatus that may cause arcs, sparks or high temperatures; Required in |
Certifications | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |
Application(how its used) | For Use With Threaded Rigid Metal Conduit and IMC |
Material | Epoxy Powder Coated Dichromate Zinc Electroplated Grayloy. Iron |
Height | 0.72 |
Length | 9.3 in |
Width | 3.6 in | Specification | Detailed Specifications |