Appleton - L67 - 2" FM7 Type L Grayloy-Iron Unilet Conduit Body

CAD$108.05

Product code: APPL67

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: L67

 Available from Manufacturer

Details

Appleton FM7 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

APPLICATIONS:

- Serve as pulling fittings.
- Make bends in conduit system.
- Provide openings for splicing.
- Connect and change direction of conduit runs.
- Allow connections for branch runs.
- Permit access to conductors for maintenance.

UPC 78138150667
UNSPSC 39121700
Installation THREADED
Material Neoprene Gasket, Stainless Steel Cover Screw, Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body
Diameter 50.8 in
Specification  Detailed Specifications