Appleton - LR18 - 2" 90° LR Type Appleton Conduit Elbow, Grayloy-Iron

CAD$17.99

Product code: APPLR18

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: LR18

  In Stock in Gescan

Details

Appleton LR18 FM8 Grayloy-Iron UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 8, Length: 5.09 IN, Width: 2.31 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Taper

UPC 781381744225
Color Gray
UNSPSC 39131708
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs
Installation THREADED
Certifications UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application(how its used) For Use With Rigid Steel Conduit And IMC
Material Neoprene Gasket, Stainless Steel Cover Screw, Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body
Diameter 12.7 in
Height 0.46 in
Length 5.09 in
Width 2.31 in
Specification  Detailed Specifications