Appleton - UNF300R - 3" Appleton Ocal® UNILETS® UNF Series Malleable Iron Female Union

CAD$222.63

Product code: APPUNF300R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNF300R

 Available from Manufacturer

Details

Appleton UNF300R UNILETS UNF Union, Trade Size: 3 IN, Outside Diameter: 5.38 IN, Length: 3.38 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), S

UPC 781381694759
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity; Concentric ring interlocked design sizes makes possible small
Certifications UL listed
Application(how its used) For connecting conduit to conduit
Material Malleable Iron
Diameter 5.38 in
Height 4.1 in
Length 3.38 in
Width 4.8 in
Specification  Detailed Specifications