Appleton - UNF350R - 3-1/2" Appleton UNILETS® UNF Series Female Union, Malleable Iron

CAD$309.07

Product code: APPUNF350R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNF350R

 Available from Manufacturer

Details

Explosionproof Conduit Union; Type Female/Female; Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron; Trade Size 3-1/2 Inch; Diameter 5.88 Inch; Length 3.38 Inch; Approval UL, CSA; Application Joining Conduit and Connecting Conduit to Enclosures, Permits Removal of Enclosures Without Turning or Removal of Conduit

UPC 781381694858
UNSPSC 39131707
Material Malleable Iron
Diameter 5.88 in
Height 1.3 in
Length 12 in
Width 9.6 in
Specification  Detailed Specifications