Appleton - UNF400R - 4" Appleton Ocal® UNILETS® UNF Series Malleable Iron Female Union

CAD$222.03

Product code: APPUNF400R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNF400R

 Available from Manufacturer

Details

Appleton UNILETS UNF Union, Trade Size: 4 IN, Outside Diameter: 6.44 IN, Length: 3-1/2 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d, Class II, Groups E, F, G, and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, For Connecting Conduit To Conduit

UPC 781381694957
UNSPSC 30211709
Certifications UL listed
Application(how its used) For connecting conduit to conduit
Material Malleable Iron
Diameter 6.44 in
Length 3.5 in
Specification  Detailed Specifications