Appleton - UNY250R - 2-1/2" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union

CAD$195.72

Product code: APPUNY250R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY250R

 Available from Manufacturer

Details

Appleton UNY250R UNILETS UNY Union, Trade Size: 2-1/2 IN, Outside Diameter: 4.88 IN, Length: 4.81 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And E

UPC 781381696500
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For connecting conduit to enclosure
Material Triple-Coated Malleable Iron
Diameter 4.88 in
Height 1.3000
Length 4.81 in
Width 9.6000
Specification  Detailed Specifications