Appleton - UNY250R-A - 2-1/2" Appleton UNILETS® UNY Series Aluminum Male/Female Union

CAD$251.50

Product code: APPUNY250RA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY250R-A

 Available from Manufacturer

Details

Appleton UNY250R-A UNILETS UNY Union, Trade Size: 2-1/2 IN, Outside Diameter: 4.88 IN, Length: 4.81 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standa

UPC 781381696555
UNSPSC 30211709
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For Connecting Conduit To Enclosure
Material Copperfree (4/10 of 1% max.) Aluminum
Diameter 4.88 in
Length 4.81 in
Specification  Detailed Specifications