Appleton - UNY350R - 3-1/2" Appleton UNILETS® UNY Series Malleable Iron Male/Female Union

CAD$387.08

Product code: APPUNY350R

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: UNY350R

 Available from Manufacturer

Details

Appleton UNY350R UNILETS UNY Union, Trade Size: 3-1/2 IN, Outside Diameter: 5.88 IN, Length: 4.94 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And E

UPC 781381696708
UNSPSC 39131707
Special Features Explosionproof, dust-ignitionproof
Certifications UL Standard: 886 (1203), UL Listed: E10444
Application(how its used) For Connecting Conduit To Enclosure
Material Malleable Iron
Diameter 5.88 in
Height 3.0500
Length 4.94 in
Width 8.0000
Specification  Detailed Specifications