Erico - SCH12B - 3/4" EMT 1/2" Rigid CADDY® SCH2 Single Piece Strut Clamp for Cable/Conduit

CAD$2.05

Product code: ERISCH12B

Manufacturer: Erico

Part Number: SCH12B

  In Stock in Gescan

Details

PRODUCT DETAILS: • Installs quickly and easily, requires only a screwdriver or nut driver for installation • Heavy-duty construction with a bright zinc finish • Trade Size 3/4 Inch (Emt), 1/2 Inch (Rigid) • 200 Lb Load SCH series One-Piece Strut Clamps are the fastest method of attaching EMT or flexible conduit to channel.

UPC 78285625512
UNSPSC 39121700
Special Features CLAMP,STRUT,ONE PIECE 3/4EMT 1/2 RIGID
Certifications cULus® approved
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Steel
Specification  Detailed Specifications