Erico - SCH40B - 2" Rigid 2.00"–2.38" Outside Diameter CADDY® SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

CAD$3.46

Product code: ERISCH40B

Manufacturer: Erico

Part Number: SCH40B

  In Stock in Gescan

Details

Description: SCH2 Single Piece Strut Clamp for Cable/Conduit Features • One-piece cable/conduit clamp with protective boot • No screws or bolts to drop • Requires only a screwdriver or nutdriver for installation • Fits into open side of strut channel Single piece strut clamp for cable/conduit, Electro-galvanized steel, One-piece cable/conduit clamp with protective boot, No screws or bolts to drop, Requires only a screwdriver or nutdriver for installation, Fits into open side of strut channel.

UPC 78285625240
UNSPSC 39121700
Special Features CLAMP,STRUT,ONE PIECE 2 RIGID
Certifications cULus
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Steel
Specification  Detailed Specifications