Erico - SCH56B - 3" Conduit, 2.72"–3.50" Outside Diameter CADDY® SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

CAD$5.36

Product code: ERISCH56B

Manufacturer: Erico

Part Number: SCH56B

 Available from Manufacturer

Details

Description: SCH2 Single Piece Strut Clamp for Cable/Conduit Features: • One-piece cable/conduit clamp with protective boot • No screws or bolts to drop • Requires only a screwdriver or nutdriver for installation • Fits into open side of strut channel

UPC 78285625256
UNSPSC 39121700
Special Features CLAMP,STRUT,ONE PIECE 3 EMT 3 RIGID
Certifications cULus
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Steel
Specification  Detailed Specifications