Erico - SCH72B - 4" Conduit, 3.85"–4.50" Outer Diameter CADDY® SCH2 Single Piece Strut Clamp for Cable/Conduit, Galvanized Steel

CAD$7.24

Product code: ERISCH72B

Manufacturer: Erico

Part Number: SCH72B

 Available from Manufacturer

Details

Description: SCH2 Single Piece Strut Clamp for Cable/Conduit Features: • One-piece cable/conduit clamp with protective boot • No screws or bolts to drop • Requires only a screwdriver or nutdriver for installation • Fits into open side of strut channel

UPC 78285625272
UNSPSC 39121700
Special Features CLAMP,STRUT,ONE PIECE 4 EMT 4 RIGID
Certifications cULus
Application(how its used) Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
Material Steel
Specification  Detailed Specifications