Erico - SK165I - 1" CADDY® SK Single Piece Steel Strut Clamp for Conduit (100 Pieces/Box)
Details
KEY FEATURES AND BENEFITS:
• One piece break apart strut clamp for EMT and Rigid conduit
• Includes thread impression and captured screw
UPC | 782856253389 |
---|---|
Color | Silver |
UNSPSC | 39121700 |
Special Features | CLAMP,STRUT,STEEL,1IN EMT1 EMT/RIGID |
Certifications | cULus |
Application(how its used) | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
Material | Mild Steel |
Width | 1 1/4 Inch | Specification | Detailed Specifications |