T&B - AH3406L12-6 - T&B® Cable Tray 4 in. Straight Sections

Call for Price

Product code: CSPAH3406L126

Manufacturer: T&B

Part Number: AH3406L12-6

  In Stock in Gescan

Details

Series 3 aluminum H-beam 4 inch side rail height 6 inch width ladder 12 inch rung spacing 6 meters length

UPC 626490564053
UNSPSC 39131703
Material Aluminum
Length 6m
Width 6"
Specification  Detailed Specifications