T&B - AH3606L12-6 - T&B Cable Tray® Cable Tray

Call for Price

Product code: CSPAH3606L126

Manufacturer: T&B

Part Number: AH3606L12-6

  In Stock in Gescan

Details

Series 3 aluminum H-beam 6 inch side rail height 6 inch width ladder 12 inch rung spacing 6 meters length

UPC 626490574618
UNSPSC 39131703
Material Aluminum I-Beam
Height 6 in
Length 6 m
Width 0.06 in
Specification  Detailed Specifications