T&B - SH1312L12-3 - 3" 12" Wide 12" Rung 3mtr CABLETRAY Galvanized Heavy Duty Tray Ladder

CAD$268.21

Product code: CSPSH1312L123

Manufacturer: T&B

Part Number: SH1312L12-3

  In Stock in Gescan

Details

Hot-Dip Galvanized, after Fabrication, Steel Tray Straight Section - Series 1, Side Rail Height 3 inches, Width 12 inches, 12 inch Rung Spacing, Length 3 meters

UPC 785055200833
UNSPSC 39131703
Length 3000 Inch
Specification  Detailed Specifications