Wiremold - CV2048 - Legrand Wiremold® 2000 Single-Gang Device Box Fitting, Ivory

CAD$17.62

Product code: WRMCV2048

Manufacturer: Legrand

Brand: Wiremold

Part Number: CV2048

  In Stock in Gescan

Details

Cover has twistouts for 2000, 500 and 700 Series Raceways. Base has 1/2" trade size KO and rectangular KO for extension to wall box. Base has #10 threaded hole for ground connection. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Product Series: 2000 Component Type: Boxes Material: Steel Capacity: Single-Channel

UPC 786776548402
Color Ivory
Application(how its used) Used for 2000, 500 and 700 Series Raceways
Material Steel
Specification  Detailed Specifications