Wiremold - PN05L08WH - Raceway 1-piece non-metallic white 8'x5/8x1-1/8"

CAD$29.84 /8FT

Product code: WRMPN05L08WH

Manufacturer: Legrand

Brand: Wiremold

Part Number: PN05L08WH

  In Stock in Gescan

Qty:
0 x8FT

Details

PN5 Series One-piece latching raceway with co-extruded hinge and adhesive bakcing. Available in 8' (2.44m) lengths. Finish - White

UPC 786776015850
Color White
UNSPSC 39121203
Certifications C UL US Listed
Material Non-metallic
Height 5/8 in
Length 8 feet
Specification  Detailed Specifications