Wiremold - V500 - Raceway steel 10'x3/4x17/32"
Details
Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 10 foot lengths. For 5' lengths order catalog numbers with the "-5" suffix. Finish - Ivory
UPC | 786776070125 |
---|---|
Color | White |
UNSPSC | 39121203 |
Installation | Surface mounting |
Material | Steel |
Length | 10 feet | Specification | Detailed Specifications |