Wiremold - V500-5 - Legrand Wiremold® 500/700 Series Small Raceway

CAD$14.35 /5FT

Product code: WRMV5005

Manufacturer: Legrand

Brand: Wiremold

Part Number: V500-5

  In Stock in Gescan

Qty:
0 x5FT

Details

Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

UPC 786776037562
Color Ivory
UNSPSC 39121203
Certifications UL5 and ADA compliant.
Application(how its used) Ideal for surface mounting small amounts of electrical wiring or communication cables.
Material Steel
Specification  Detailed Specifications