Wiremold - V5703 - 2-1/2" Legrand Wiremold® 500/700 Supporting Clip Fitting, Ivory

CAD$8.30 /10

Product code: WRMV5703

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5703

  In Stock in Gescan

Details

Description: This Legrand Wiremold® 500/700 Supporting Clip Fitting supports lengths of 500 and 700 Series Raceway. Product Series: 500, 700 Component Type: Fittings & Accessories Material: Steel Supporting Clip Features: Supports lengths of 500 and 700 Series raceways Dimension: 2-1/2" Color: Ivory Sold per each, standard package of 100 Clips Capacity: Single-Channel

UPC 786776070279
Color Ivory
UNSPSC 39121203
Application(how its used) Supports lengths of 500 and 700 Series Raceway.
Material Steel
Specification  Detailed Specifications