Wiremold - V5711LHA - 90° Twisted 2-1/2" Legrand Wiremold® 500/700 Internal Twist Elbow Fitting, Ivory

CAD$8.97

Product code: WRMV5711LHA

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5711LHA

  In Stock in Gescan

Details

This ivory fitting allows 500 or 700 Series raceway to make 90 degree twist with a 90 degree left hand turn. An of this would be a transition from a sidewall to the edge of a door or window trim. A twistout in the cover allows the part to adapt from 500 to 700 Series Raceway. Finish - Ivory

UPC 786776042207
Color Ivory
UNSPSC 39121203
Material Steel
Specification  Detailed Specifications