Wiremold - V5785 - Legrand Wiremold® 500/700 Combination Connector Fitting, Ivory

CAD$6.57

Product code: WRMV5785

Manufacturer: Legrand

Brand: Wiremold

Part Number: V5785

  In Stock in Gescan

Details

Connects raceway, without offsetting, to any surface-mounted 3 1/4" or 4" (83mm or 102mm) outlet box with 1/2" trade size conduit KOs. Base has two 1/2" trade size KOs, one on end and one on bottom. Included spring steel bushing eliminates need for conduit nipple and HICknut for end connection to box. When used with 700 Series Raceway, break off cover extension. Ivory

UPC 786776070637
Color Ivory
UNSPSC 39121203
Application(how its used) Connects raceway, without offsetting, to any surface-mounted 3 1/4" or 4" [83mm or 102mm] outlet box with 1/2" trade size conduit KOs
Material Steel
Specification  Detailed Specifications