FRE - 40-2000 - 4" 6m FRE Composites Below Ground Duct

CAD$18.44 /MT

Product code: FRE402000

Manufacturer: FRE

Part Number: 40-2000

 Available from Manufacturer

Qty:
0 MT

Details

• All our ID Below Ground products are offered with a TriSeal™ push-fit assembly • Adhesives are available, if required. • Standard length is 19.68 ft. (6m) but can also be available in 9.84 ft. section (3m), if required.

Length 19.68"
Specification  Detailed Specifications