Wiremold - VC5744 - 4-5/8x2-7/8x2-3/4" Single-Gang Legrand Wiremold® 500/700 Extra Deep Switch & Receptacle Box Fitting, Ivory

CAD$31.15

Product code: WRMVC5744

Manufacturer: Legrand

Brand: Wiremold

Part Number: VC5744

  In Stock in Gescan

Details

Description: For deep devices such as momentary contact, remote control switches, and hospital signaling system devices. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W [117mm x 73mm]. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.

UPC 786776048766
Color Ivory
Material Steel
Width 2-7/8 in
Specification  Detailed Specifications