Pass & Seymour - V5737A - 5-1/2" Legrand Wiremold® 500/700 Open Base Extension Box Fitting, Ivory

CAD$23.05

Product code: WRMV5737A

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: V5737A

  In Stock in Gescan

Details

Description: Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 5 1/2" (140mm). Product Series: 500, 700 Component Type: Boxes Material: Steel Capacity: Single-Channel

UPC 786776070415
Color Ivory
UNSPSC 39121203
Installation Mounts onto 3 1/4" or 4" [83mm or 102mm] conduit boxex, or other recessed outlets
Application(how its used) Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 5 1/2" [140mm].
Material Steel
Specification  Detailed Specifications