Wiremold - 5781 - 1-Channel 1/2" 500/700 Series Male Box Connector Galvanized Fitting

CAD$5.53

Product code: WRM5781

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5781

  In Stock in Gescan

Details

Male connector with 1/2" trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have KOs for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.

UPC 786776087208
Color Ivory
UNSPSC 39121203
Special Features Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Certifications RoHS Compliant
Application(how its used) Used for connecting raceway to conduit boxes or panel boxes that have KOs for conduit
Material Steel
Length 1/2 in
Width 4.63 in
Specification  Detailed Specifications