Wiremold - 5782 - 1-Channel 1/2" 500/700 Series Male Conduit Connector Galvanized Fitting

CAD$11.44 /2

Product code: WRM5782

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5782

  In Stock in Gescan

Details

Interior threaded female connector with a 1/2" trade size conduit opening for connecting raceway to conduit. When used with 700 Series Raceway, break out crescent twistout in connector.

UPC 786776087222
Color Ivory
UNSPSC 39121203
Special Features 5782 has 1/2" trade size conduit opening and 5782A has 3/4" trade size conduit opening.
Certifications RoHS Compliant
Application(how its used) For connecting raceway to conduit.
Material Steel
Height 1 3/4 in
Length 1/2 in
Width 3.5 in
Specification  Detailed Specifications