Wiremold - G4000B-10 - 4-3/4x1-3/4x 0.05" Legrand Wiremold® 4000 Raceway Base, Gray

CAD$86.30 /10FT

Product code: WRMG4000B10

Manufacturer: Legrand

Brand: Wiremold

Part Number: G4000B-10

  In Stock in Gescan

Qty:
0 x10FT

Details

Description: Legrand Wiremold® 4000 Raceway Base is made from .054" [13.7mm] galvanized steel. Packed five 10' [3m] lengths per carton. Base has two 9/32" [7.1mm] diameter KOs on centers of approximately 18" [457mm] throughout. No KOs on 1 1/4" [32mm] from each end. Product Series: 4000 Component Type: Raceway Base & Cover Material: Steel Capacity: Multiple Channel

UPC 786776077018
Color Gray
Material Steel
Specification  Detailed Specifications