Wiremold - G4000C - Legrand Pass & Seymour® 4000 Raceway Cover, Gray

CAD$24.80 /5FT

Product code: WRMG4000C

Manufacturer: Legrand

Brand: Wiremold

Part Number: G4000C

  In Stock in Gescan

Qty:
0 x5FT

Details

.040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base. Gray

UPC 786776080322
Color Gray
UNSPSC 39121203
Application(how its used) Used in installing raceways
Material Steel
Specification  Detailed Specifications