Wiremold - G4000D - Legrand Wiremold® 4000 Divider Fitting

CAD$8.35 /5FT

Product code: WRMG4000D

Manufacturer: Legrand

Brand: Wiremold

Part Number: G4000D

  In Stock in Gescan

Qty:
0 x5FT

Details

.040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.

UPC 786776080339
Color White
UNSPSC 39121203
Material Steel
Length 5 ft
Specification  Detailed Specifications