Wiremold - VC5747 - 4-5/8x2-7/8x1-3/8" Two-Gang Legrand Wiremold® 500/700 Shallow Switch & Receptacle Box Fitting, Ivory

CAD$11.00

Product code: WRMVC5747

Manufacturer: Legrand

Brand: Wiremold

Part Number: VC5747

  In Stock in Gescan

Details

Description: Legrand Wiremold® 500/700 Two-Gang Shallow Switch & Receptacle Box Fitting is designed for standard shallow switches and receptacles including single-gang combination devices. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4" L x 4 3/4" W [121mm x 121mm]. Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.

UPC 786776048537
Color Ivory
Application(how its used) For standard shallow switches and receptacles including single-gang combination devices
Material Steel
Width 4-3/4 in
Specification  Detailed Specifications