Wiremold - VC5748 - 4-5/8x2-7/8x1-3/4" Single-Gang Legrand Wiremold® 500/700 Switch & Receptacle Box Fitting, White

CAD$12.97

Product code: WRMVC5748

Manufacturer: Legrand

Brand: Wiremold

Part Number: VC5748

  In Stock in Gescan

Details

Description: Legrand Wiremold® 500/700 Single-Gang Switch & Receptacle Box Fitting, is used for deep switches and receptacles. Base has two 1/2" trade size KOs. Larger gang boxes available by special order. Single-gang: 4 5/8" L x 2 7/8" W [117mm x 73mm]. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. Product Series: 500, 700 Component Type: Boxes

UPC 786776048568
Color White
Special Features Capacity: Single-Channel
Application(how its used) For deep switches and receptacles.
Material Steel
Width 2-7/8"
Specification  Detailed Specifications