View as
  1. Legrand - 25DTP-4-DG
    Product Code: WRM25DTP4DG

    Routing power, data, and A/V – neatly and simply – from up there to down here; that’s what Wiremold® Tele-Power® Poles are all about. Their sole purpose is to get the business end of your wire and cabling needs down to your workstation, equipment, or modular furniture. Specifically, in away-from-the-wall locations in open commercial office ...

    Learn More

      In Stock in Gescan

    Call for Price
  2. Legrand - 25DTP-415-DG
    Product Code: WRM25DTP415DG

    Two-compartment pole (power and communications). Nominal material thickness .030" [0.8mm]. Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" [203mm] cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular...

    Learn More

      In Stock in Gescan

    CAD$156.07
  3. Legrand - 25DTC-4-DG
    Product Code: WRM25DTC4DG

    Two sections of a two-compartment pole (5' 4" [1.626m] base and 5' [1.52m] extender) assembles to form a 10' 4" [3.148m] pole. Nominal material thickness .040" [1.0mm]. Ivory or gray boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plate furnished. An 8" [203mm] cover at top of...

    Learn More

      In Stock in Gescan

    Call for Price
  4. Legrand - AMDTP-4
    Product Code: WRMAMDTP4

    Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable ...

    Learn More

      In Stock in Gescan

    CAD$134.52
View as