View as
  1. Legrand - V5703
    Product Code: WRMV5703

    Description: This Legrand Wiremold® 500/700 Supporting Clip Fitting supports lengths of 500 and 700 Series Raceway. Product Series: 500, 700 Component Type: Fittings & Accessories Material: Steel Supporting Clip Features: Supports lengths of 500 and 700 Series raceways Dimension: 2-1/2" Color: Ivory Sold per each, standard package of 100 ...

    Learn More

      In Stock in Gescan

    CAD$8.30 /10
  2. Legrand - V511
    Product Code: WRMV511

    This ivory fittinig allows 500 raceway to make a 90 degree turn on same surface or wall. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$2.98
  3. Legrand - V517
    Product Code: WRMV517

    This ivory fittinig allows 500 raceway to make a 90 degree turn at an inside corner. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$3.78
  4. Legrand - VC5748S
    Product Code: WRMVC5748S

    Description: For shallow type switch and duplex receptacles. Base has 1/2" trade size KOs. Accepts NEMA single-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. Product Series: 500, 700 Component Type: Boxes Material: Steel Capacity: Single-Channel

    Learn More

      In Stock in Gescan

    CAD$11.47
  5. Legrand - V504
    Product Code: WRMV504

    Converts to one-hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. NOTE: Use #8 panhead screws.

    Learn More

      In Stock in Gescan

    CAD$0.54
  6. Legrand - V5785
    Product Code: WRMV5785

    Connects raceway, without offsetting, to any surface-mounted 3 1/4" or 4" (83mm or 102mm) outlet box with 1/2" trade size conduit KOs. Base has two 1/2" trade size KOs, one on end and one on bottom. Included spring steel bushing eliminates need for conduit nipple and HICknut for end connection to box. When used with 700 Series R...

    Learn More

      In Stock in Gescan

    CAD$6.58
  7. Legrand - V700
    Product Code: WRMV700

    Ivory 700 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 10 foot lengths. For 5' lengths order catalog numbers with the "-5" suffix. Finish ...

    Learn More

      In Stock in Gescan

    CAD$23.70 /10FT
    Qty:
    0 x10FT
  8. Legrand - VC5738
    Product Code: WRMVC5738

    Description: Legrand Wiremold® 500/700 Solid Base Fixture Box Fitting is designed to be used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" [70mm, 89mm, and 103mm]. Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Us...

    Learn More

      In Stock in Gescan

    CAD$20.79
  9. Legrand - V518
    Product Code: WRMV518

    This ivory fittinig allows 500 raceway to make a 90 degree turn at an outside corner. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$3.83
  10. Legrand - G4000D
    Product Code: WRMG4000D

    .040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.

    Learn More

      In Stock in Gescan

    CAD$8.55 /5FT
    Qty:
    0 x5FT
  11. Legrand - G4010B
    Product Code: WRMG4010B

    Closes off open end of 4000 Series Raceway. Has two 1/2" trade size KOs to facilitate end feeding. Gray

    Learn More

      In Stock in Gescan

    CAD$12.46
  12. Legrand - V5737
    Product Code: WRMV5737

    Mounts onto 3 1/4" or 4" (83mm or 102mm) conduit boxex, or other recessed outlets. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", or 4 1/16" (70mm, 89mm, or 103mm). Can be used with 5736 Blank Cover as a pull or junction box. Outside diameter 4 3/4" (121mm). Ivory

    Learn More

      In Stock in Gescan

    CAD$22.32
  13. Legrand - 5790B
    Product Code: WRM5790B

    Connects 14/2, 14/3, 12/2, and 12/3 "MC" and armored cable to Wiremold fittings. A short piece of 500 or 700 Series Raceway (1 5/8" (141mm) min.) must be used between connector and Wiremold fittings. Not for use with 1/2" (12.7mm) flex conduit.

    Learn More

      In Stock in Gescan

    CAD$6.34
  14. Legrand - V506
    Product Code: WRMV506

    Covers seam where two lengths of 500 Series Raceway come together.

    Learn More

      In Stock in Gescan

    CAD$8.40 /10
  15. Legrand - V711
    Product Code: WRMV711

    This ivory fitting allows 700 raceway to make a 90 degree turn on same surface or wall. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$3.41
  16. Legrand - V500-5
    Product Code: WRMV5005

    Ivory 500 Series raceway from Wiremold is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish in 5 foot lengths. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$14.35 /5FT
    Qty:
    0 x5FT
  17. Legrand - V717
    Product Code: WRMV717

    This ivory fittinig allows 700 raceway to make a 90 degree turn at an inside corner. Finish - Ivory

    Learn More

      In Stock in Gescan

    CAD$4.67
  18. Legrand - V4010B
    Product Code: WRMV4010B

    Closes off open end of 4000 Series Raceway. Has two 1/2" trade size KOs to facilitate end feeding. Ivory

    Learn More

      In Stock in Gescan

    CAD$13.47
  19. Legrand - V704
    Product Code: WRMV704

    Converts to one hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. Ivory

    Learn More

      In Stock in Gescan

    CAD$0.97
  20. Legrand - V5751A
    Product Code: WRMV5751A

    For deep extensions from existing wall boxes. Accepts NEMA single-gang standard faceplates. Ivory

    Learn More

      In Stock in Gescan

    CAD$15.92
  21. Legrand - 5701
    Product Code: WRM5701

    Joins and supports lengths of 500 or 700 Series Raceway. One coupling included with each length of raceway.

    Learn More

      In Stock in Gescan

    CAD$0.90
  22. Legrand - CG4047RX
    Product Code: WRMCG4047RX

    Legrand Wiremold® 4047 Two-Gang Cover Single Rectangular Opening accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefi...

    Learn More

      In Stock in Gescan

    CAD$16.26
  23. Legrand - V4000C
    Product Code: WRMV4000C5

    .040" (1.0mm) galvanized steel. Packed ten 5' (1.5m) lengths per carton. 4000C Cover is compatible with 6000 Base. Ivory

    Learn More

      In Stock in Gescan

    CAD$25.40 /5FT
    Qty:
    0 x5FT
  24. Legrand - G4010DFO
    Product Code: WRMG4010DFO

    Full capacity entrance end fitting. Has concentric 3/4", 1", and 1 1/4" trade size KOs on end and bottom for feeding 4000 Series Raceway. Includes removable divider and 1 1/4" (32mm) bend radius control insert for UTP/STP and fiber cable installations. Gray

    Learn More

      In Stock in Gescan

    CAD$45.96
View as