Wiremold - 5000B - Legrand 8' Wiremold® Access 5000 Raceway Base, White

CAD$36.20 /5FT

Product code: WRM5000B

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5000B

 Out of Stock

Qty:
0 x5FT

Details

This base has an integral divider forming two channels for power and low-voltage separation. It is supplied in 8' (2.44m) lengths, packed 80' (24.4m) per carton. (Base is not visible in a typical finished installation.)

UPC 786776050028
Color White
UNSPSC 39121203
Material 5000B
Length 8 ft
Specification  Detailed Specifications