Wiremold - 5790B - 1-Channel 2" 500/700 Series Armored Cable Connector Fitting, Metallic

CAD$5.88

Product code: WRM5790B

Manufacturer: Legrand

Brand: Wiremold

Part Number: 5790B

  In Stock in Gescan

Details

Connects 14/2, 14/3, 12/2, and 12/3 "MC" and armored cable to Wiremold fittings. A short piece of 500 or 700 Series Raceway (1 5/8" (141mm) min.) must be used between connector and Wiremold fittings. Not for use with 1/2" (12.7mm) flex conduit.

UPC 786776088465
UNSPSC 39121203
Special Features Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Certifications RoHS Compliant
Application(how its used) For connecting 14/2, 14/3, 12/2, and 12/3 armored cable to Wiremold fittings. Use a short piece of V500/V700 raceway (1 5/8" [41mm] min.) between this connector and fitting. Not for connection to 1/2" [12.7mm] Flex Conduit
Material Steel
Height 2 in
Length 2 in
Width 5 in
Specification  Detailed Specifications