Wiremold - CG4047RX - Legrand Wiremold® 4047 Two-Gang Cover Single Rectangular Opening, Gray

CAD$15.46

Product code: WRMCG4047RX

Manufacturer: Legrand

Brand: Wiremold

Part Number: CG4047RX

  In Stock in Gescan

Details

Legrand Wiremold® 4047 Two-Gang Cover Single Rectangular Opening accepts rectangular GFCI, Surge and Decorator style devices. Does not accept 5507 Series Faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Product Series: 4000 Component Type: Brackets & Plates Material: Steel Capacity: Multiple Channel

UPC 786776050820
Color Gray
Certifications CSA certified
Application(how its used) Used with rectangular GFCI, Surge and Decorator style devices.
Material Steel
Specification  Detailed Specifications